Specifications
Dimensions
- Base To Bore Centerline3.0000 in
- Base Width3.2500 in
- Bolt Center To Center Length7.1250 to 8.8750 in
- Bolt Size.7500 in
- Bore Diameter2-7/16 in
- Overall Height6.2500 in
- Overall Length11.2500 in
- Overall Width3.5000 in
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number717534
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing3-27D
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesMPD
- UPC_NO662461095607
Overview
Mfr description
MPD-39 CPJ PILLOW BLOCK
- With Seal Flinger
- GoldPlex-HP Grease