Overview
Mfr description
VXP2260-10N-5C-B
- Body material: Aluminum, Resin, brass, Stainless Steel
- Fluid: Air, Gas, Steam, Water and Oil
- Port size: Threaded type: 1/4 to 2 inch, Flange type: 32A to 50A
- Class B or Class H coil insulation available
- Valve type: normally closed and normally open
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data