Motion
MGZ50TN-75
Non-Rotating Double Power Cylinder
MI ITEM #02884956
MFR #MGZ50TN-75
Price$425.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Rotating Double Power Cylinder
MI ITEM #02884956
MFR #MGZ50TN-75

Mfr description
MGZ50TN-75 ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cylinder Style
    Non-Rotating
  • Cylinder Suffix
    TN-75
  • Lock Type
    Front End Lock
  • Locking Position
    Extended
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Auto Switch Capable, Double Power, Non-Lube, Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Safety Options
    Front End Lock
  • Series
    MGZ
  • Special Applications
    Pressing | Non-Lube Service
  • Type
    Non-rotating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)