Motion
2.5S ACCY KIT

LOVEJOY INC
2.5S ACCY KIT

69790400195 Gear Coupling Component - Accessory Kit, Coupling Size: 2.5, Steel
Mi Item #02885190
MFR #2.5S ACCY KIT
Price$146.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2.5S ACCY KIT

69790400195 Gear Coupling Component - Accessory Kit, Coupling Size: 2.5, Steel
Mi Item #02885190
MFR #2.5S ACCY KIT

Mfr description
2.5S-FLNG CP ACCY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.53/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Weight
    1.89 lbs

Details

  • Compatible Part Number
    69790400195
  • Compatible Sleeve Type
    Flanged
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • UPC_NO
    697904001952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)