Motion
410-6 DISC PACK KIT

LOVEJOY INC
410-6 DISC PACK KIT

69790496985 Disc Coupling Disc Pack Kit - 410-6 Cplg Size, Circular, Stainless Steel
Mi Item #02885292
MFR #410-6 DISC PACK KIT
Price$9,680.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
410-6 DISC PACK KIT

69790496985 Disc Coupling Disc Pack Kit - 410-6 Cplg Size, Circular, Stainless Steel
Mi Item #02885292
MFR #410-6 DISC PACK KIT

Mfr description
410-6-DISC PACK KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,680.20/each

Specifications

Dimensions

  • Coupling Size Code
    410-6
  • Dimensions WxHxD
    12 in x 9 in x 1 in
  • Weight
    32.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Circular
  • Includes
    (6) Bolts, (6) Nuts & (1) Disc
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904969856
  • Number Of Bolt Holes
    6
  • Number Of Pieces
    13
  • Product Type
    Disc Coupling Disc Packs
  • Torque Capacity
    505400 in
  • UPC_NO
    697904969856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)