Motion
MR 22 SS PD

MCGILL
MR 22 SS PD

Needle Roller Bearing - 1.3750 in Bore, 1.8750 in OD, 1.2500 in Width
MI ITEM #02885304
MFR #MR 22 SS PD
Price$176.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 22 SS PD

Needle Roller Bearing - 1.3750 in Bore, 1.8750 in OD, 1.2500 in Width
MI ITEM #02885304
MFR #MR 22 SS PD

Mfr description
MR 22 SS PD BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.2500 in
  • Weight
    0.36 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    MX
  • Long Description
    The 5452230973 Needle Roller Bearing features a 1.3750 in bore diameter, 1.8750 in outside diameter, 1.2500 in overall width, and weighs 0.36 lbs, making it suitable for moderate-duty machinery.
  • Manufacturer Catalog Number
    MR 22 SS PD
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    MR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)