Motion
UCFA209D1

NTN
UCFA209D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Rhombus Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02885393
MFR #UCFA209D1
Your Price$346.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFA209D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Rhombus Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02885393
MFR #UCFA209D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$346.61/each(List $398.60)

Overview

Mfr description
UCFA209D1 FLANGE BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    7.0625 in
  • Bolt Circle Diameter
  • Bearing Number
    UC209D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.5000 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.0625 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    3500 rpm
  • Replacement Bearing
    UC209D1
  • Housing ID
    FA209D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359212624
  • UPC_NO
    4547359212624
  • Weight
    4.2 lbs
  • Outside Diameter
    110 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Rhombus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text