Motion
4015
Cordova Silver Disposable Gloves - Large Size, Latex, Powder-Free
MI ITEM #02885395
MFR #4015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordova Silver Disposable Gloves - Large Size, Latex, Powder-Free
MI ITEM #02885395
MFR #4015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4015-L POWDER FREE LATEX GLOVE

Specifications

  • Glove Size
    Large
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Cordova Silver"
  • Color
    Silver
  • Application
    Food Processing
  • Sterile Gloves
    Non-Sterile
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text