Motion
4020
Cordova Silver Disposable Gloves - X-Large Size, Latex, Powdered, 5.0 mil Thick
MI ITEM #02885402
MFR #4020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordova Silver Disposable Gloves - X-Large Size, Latex, Powdered, 5.0 mil Thick
MI ITEM #02885402
MFR #4020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    5 mil

Details

  • Application
    Food Processing
  • Color
    Silver
  • Material
    Latex
  • Powder Style
    Powdered
  • Product Line
    "Cordova Silver"
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile

Overview

Mfr description
4020-XL POWDERED LATEX GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought