Motion
GAR40-UK-2RS-A

INA (SCHAEFFLER)
GAR40-UK-2RS-A

Spherical Rod End - Bore Diameter: 40 mm, Shank Thread Size: M39x3, Maintenance-Free
Mi Item #02885421
MFR #GAR40-UK-2RS-A
Price$1,274.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAR40-UK-2RS-A

Spherical Rod End - Bore Diameter: 40 mm, Shank Thread Size: M39x3, Maintenance-Free
Mi Item #02885421
MFR #GAR40-UK-2RS-A

Mfr description
GAR40-UK-2RS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.80/each

Specifications

Dimensions

  • Ball Diameter
    53 mm
  • Ball Width
    28 mm
  • Bore Diameter  
    40 mm
  • Head Diameter
    92 mm
  • Head Width
    23 mm
  • Length To Ball Center
    150 mm
  • Misalignment Angle
    7 °
  • Shank Thread Length  
    86 mm
  • Shank Thread Size
    M39x3
  • Thread Size
    M39x3
  • Weight
    5.15 lbs

Details

  • Ball Material
    Steel
  • Finish Coating
    Hard chromium coating
  • Housing Material
    Zinc-Plated Steel
  • Max Operating Temperature
    266 °F
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    280000 N
  • Radial Static Load Capacity
    194000 N
  • Rod End Type
    Male
  • Series
    GAR
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802528824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)