Motion
FNYBUFB08ALLS

THOMSON (ALTRA)
FNYBUFB08ALLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner FB Series, Flange, .500 in Shaft Diameter, 1.25 in Outside Diameter, 1.630 in Overall Length
MI ITEM #02885476
MFR #FNYBUFB08ALLS
List Price$155.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB08ALLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner FB Series, Flange, .500 in Shaft Diameter, 1.25 in Outside Diameter, 1.630 in Overall Length
MI ITEM #02885476
MFR #FNYBUFB08ALLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.97/each for your price

Overview

Mfr description
FNYBU-FB-08-AL-LS FLANGED PILLOW

Specifications

  • Pillow Block Type
    Flange Block - Single Bearing
  • Housing Type
    Flange
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .500 in
  • Outside Diameter
    1.25 in
  • Overall Width
    1.690 in
  • Overall Length
    1.630 in
  • Bearing Material
    Aluminum
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner FB
  • Manufacturer Catalog
  • UPC_NO
    662486200949

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text