Motion
LAS25ALZ+K1
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 25 mm Rail Size, 81.6 mm Wide, Load Capacity: 18800 N
MI ITEM #02885508
MFR #LAS25ALZ+K1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 25 mm Rail Size, 81.6 mm Wide, Load Capacity: 18800 N
MI ITEM #02885508
MFR #LAS25ALZ+K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LAS25ALZ-K1 BLOCK

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    25 mm
  • Overall Width
    81.6 mm
  • Bearing Material
    Steel
  • Load Capacity
    18800 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Lubrication
    Linear Lube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text