Motion
BC 863 SS

REXNORD INC
BC 863 SS

10147942 / BC 863 SS
Mi Item #02885515
MFR #BC 863 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BC 863 SS

10147942 / BC 863 SS
Mi Item #02885515
MFR #BC 863 SS

Mfr description
863SS-BC 863SS BASE CHN STAINLESS
  • 863 Stainless Steel Roller Base Chain
  • 0.75 Inch Chain Pitch
  • For Use On 863 TableTop Chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Weight
    0.06 lbs

Details

  • Chain Material
    Stainless Steel
  • Country of Origin
    Taiwan, Republic of China
  • UPC_NO
    698210836429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)