Motion
SYJA514-01T
SYJA500 & 700, 3-Port Air Operated Valve, All Types
Mi Item #02885637
MFR #SYJA514-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJA500 & 700, 3-Port Air Operated Valve, All Types
Mi Item #02885637
MFR #SYJA514-01T

Mfr description
SYJA5140-1T
  • 3 port air operated valve
  • 0.15 to 0.7MPa operating range
  • Normally closed or normally open actuation types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    46.8 mm
  • Overall Length
    42 mm
  • Overall Width
    32 mm
  • Port 1 Size/Type
    1/8 NPTF
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)

Details

  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted Subplate Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)