Motion
76-AR8-64
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 2 NPT Port, Stainless Steel Body, Without Handle - Actuator Ready
Mi Item #02885799
MFR #76-AR8-64
Price$948.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 2 NPT Port, Stainless Steel Body, Without Handle - Actuator Ready
Mi Item #02885799
MFR #76-AR8-64

Mfr description
76-AR8-64 VALVE 2"
  • Multi-piece packing set
  • ISO 5211 mounting pad
  • Blowout-proof stem design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$948.62/each

Specifications

Dimensions

  • Overall Length
    5.43 in
  • Port Size
    2 NPT
  • Weight
    6.18 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Without Handle - Actuator Ready
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1500 psi
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 250 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    MPTFE
  • Series
    76-AR
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750874178
  • Valve Body Material
    CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)