Motion
LGWA 2/1

SKF
LGWA 2/1

Grease - Lithium Complex Composition, 2 NLGI Grade, 1 kg Size, Can Container, Amber Color, Not Food Grade, Water Resistant, -20 to +285 °F
Mi Item #02885802
MFR #LGWA 2/1
Price$43.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWA 2/1

Grease - Lithium Complex Composition, 2 NLGI Grade, 1 kg Size, Can Container, Amber Color, Not Food Grade, Water Resistant, -20 to +285 °F
Mi Item #02885802
MFR #LGWA 2/1

Mfr description
LGWA2/1 GREASE
  • Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods
  • Protection of wheel bearings operating under severe conditions
  • Effective lubrication in wet conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.62/each

Specifications

Dimensions

  • Container Size
    1 kg
  • Net Weight
    2.20 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    2.50 lbs

Details

  • Application
    • Wheel bearings in cars, trailers and trucks • Washing machines • Fan and electric motors
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Lithium Complex
  • Container Type
    Can
  • Dropping Point
    +480 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Complex
  • Lubricant Type
    LGWA 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577662934
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGWA 2
  • Temperature Range
    -20 to +285 °F
  • UPC_NO
    7316577662934
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)