Motion
DBN43-370-416

ROLLON CORP
DBN43-370-416

Telescopic Rail Cold Drawn - 43 mm Rail, 416 mm Stroke, 370 mm Long
MI ITEM #02886095
MFR #DBN43-370-416
Your Price$746.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DBN43-370-416

Telescopic Rail Cold Drawn - 43 mm Rail, 416 mm Stroke, 370 mm Long
MI ITEM #02886095
MFR #DBN43-370-416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$746.98/each(List $859.03)

Overview

Mfr description
DBN43-370-416, SIZE 43 TLSPC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    416 mm
  • Length
    370 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    910 N
  • Radial Static Load Capacity
    1300 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    8.547 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text