Motion
FH211-35
Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 1.9100 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02886187
MFR #FH211-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 1.9100 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02886187
MFR #FH211-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FH211-35 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9100 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    9740 lbf
  • Radial Static Load Capacity
    5850 lbf
  • Seal Type
    RST
  • Series
    FH200
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590035335
  • UPC_NO
    1200106124924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text