Motion
SBN10472 BALL NUT (C1) RH

NOOK INDUSTRIES
SBN10472 BALL NUT (C1) RH

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #02886273
MFR #SBN10472 BALL NUT (C1) RH
Price$445.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN10472 BALL NUT (C1) RH

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #02886273
MFR #SBN10472 BALL NUT (C1) RH

Mfr description
SBN10472 BALL NUT (C1) RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.86/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.0000 in
  • Lead
    0.2500 in
  • Nominal Screw Diameter
    0.1560 in
  • Nut Weight
    1.2 lbs
  • Root Diameter Minimum
    0.8200 in
  • Screw Weight
    2.2 ft-lbs
  • Torque to Raise 1 lb
    0.044 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    86/172
  • Dynamic Load Capacity
    3224 lbs
  • Static Load Capacity
    27826 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)