Motion
RS24B-2OL

TSUBAKI (UST)
RS24B-2OL

Offset Link - 24B / 1-1/2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02886378
MFR #RS24B-2OL
Price$120.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS24B-2OL

Offset Link - 24B / 1-1/2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02886378
MFR #RS24B-2OL

Mfr description
RS24B-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.82/each

Specifications

Dimensions

  • Chain Overall Width
    4.200 in
  • Chain Size & Pitch
    24B / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    2.2050 in, 56 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Transverse Pitch
    1.904 in
  • Weight
    0.02 lb
  • Weight per Foot
    9.84 lbs, 14.64 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    RS24B-2
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS24B-2OL
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039189509
  • Working Load Capacity
    10364 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)