Motion
SCJT 20
Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
MI ITEM #02886393
MFR #SCJT 20
Price$89.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
MI ITEM #02886393
MFR #SCJT 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.80/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5300 in
  • Bolt Circle Diameter  
    3.5313 in
  • Bore Diameter  
    20 mm
  • Inner Ring Width
    29.8 mm
  • Overall Length Diameter  
    4.4063 in
  • Weight
    1 lbs

Details

  • Bearing Number
    GYAE20RRB
  • Bearing Type
    Ball Bearing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796107946
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Seal Type
    Shroud Seal
  • Series
    SCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796107946

Overview

Mfr description
SCJT 20 2 BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought