Motion
LOR 640

SKF
LOR 640

Bearing Seal - Labyrinth, 90 mm Bore, Aluminium Material, 104.90 mm OD, 0.8750 in Overall Width
MI ITEM #02886474
MFR #LOR 640
Price$198.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 640

Bearing Seal - Labyrinth, 90 mm Bore, Aluminium Material, 104.90 mm OD, 0.8750 in Overall Width
MI ITEM #02886474
MFR #LOR 640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.90/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    104.90 mm
  • Overall Width
    0.8750 in
  • Weight
    0.15 lbs
  • Width
    0.8750 in, 22.22 mm

Details

  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller, Toroidal Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571515618

Overview

Mfr description
LOR640 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought