Motion
08578

3M
08578

Firestop Caulk - 12.0000 in, 304.80 mm Width, 118.11 mil, 3 mm Thickness, 1 ft, 30 mm lENGTH, Elastometric Film Backing Material, Butyl Adhsevie Material, Black
Mi Item #02886486
MFR #08578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08578

Firestop Caulk - 12.0000 in, 304.80 mm Width, 118.11 mil, 3 mm Thickness, 1 ft, 30 mm lENGTH, Elastometric Film Backing Material, Butyl Adhsevie Material, Black
Mi Item #02886486
MFR #08578

Mfr description
08578 STRIP CALK BLACK 60-1'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanently pliable material is ready to use for seams, joints and gaps
  • Won’t shrink or become brittle, ensuring seals and greatly reducing rework
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 ft, 30 mm
  • Thickness
    118.11 mil, 3 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Adhesive Material
    Butyl
  • Backing Material
    Elastometric Film
  • Color
    Black
  • Manufacturer Upc Number
    00051135085783
  • UPC_NO
    00051135085783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)