Motion
W5207LLUAC3

NTN
W5207LLUAC3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3
Mi Item #02886499
MFR #W5207LLUAC3
Price$227.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5207LLUAC3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3
Mi Item #02886499
MFR #W5207LLUAC3

Mfr description
W5207LLUAC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated
  • Weight
    1.12 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W5207LLUAC3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    8500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    5500 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)