Motion
NS8500-24T 1-1/4IN I PA

REXNORD INC
NS8500-24T 1-1/4IN I PA

"Rexnord NS8500 Series Molded Split Sprockets"
MI ITEM #02886500
MFR #NS8500-24T 1-1/4IN I PA
Price$94.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-24T 1-1/4IN I PA

"Rexnord NS8500 Series Molded Split Sprockets"
MI ITEM #02886500
MFR #NS8500-24T 1-1/4IN I PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.09/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    1.54 in
  • Maximum Bore
    2-1/2 in
  • Pitch
    5.8 in
  • Pitch Diameter  
    5.799 in
  • Weight
    0.89 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Thermoplastic
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699251807

Overview

Mfr description
614-186-12 NS8500-24T 1-1/4 IDL
  • 8500 Series Molded Split Sprocket with 24Teeth and a 1-1/4in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought