Motion
HP7705-84MM MTW PT

REXNORD INC
HP7705-84MM MTW PT

MCC® Flat Top Conveyor Chain Component
Mi Item #02886662
MFR #HP7705-84MM MTW PT
Price$51.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705-84MM MTW PT

MCC® Flat Top Conveyor Chain Component
Mi Item #02886662
MFR #HP7705-84MM MTW PT

Mfr description
81421631 HP7705-84MM MTW PT
  • HP7705M 84mm Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.12/ft

Specifications

Dimensions

  • Chain Pitch  
    1 in
  • Mat Thickness  
    12.7 mm
  • Minimum Backflex Radius
    1 in
  • Weight per Foot
    2.76 lb

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    Brown High Performance
  • Chain Number
    7705M
  • Component Style
    Straight Running
  • Mat Material
    Brown High Performance
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Percentage Open Area
    3 %
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)