Motion
200HTOL
200HTOL
MI ITEM #02886669
MFR #200HTOL
Price$542.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200HTOL
MI ITEM #02886669
MFR #200HTOL

Mfr description
200HT OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.52/each

Specifications

Dimensions

  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.02 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)