Specifications
Dimensions
- Overall Length116.5 mm
- Port 1 Size/Type1/4 BSPP
Details
- Accuracy≤±1 %
- Electrical ConnectionCircular Connector
- Fluid CompAir
- Hysteresis2 to 396 bar
- Operating Pressure Range0 to +400 bar
- Operating Temperature Range-25 to +80 °C
- Piping TypeBody Ported (Bottom)
- Proof Pressure+2000 bar
- Standards MetCE, DIN 3852, EN 61000-6-1/2/3/4, ISO/TS 16949
- Switch ActionPNP (2 Output)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)