Motion
AB-12
AB - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #02886736
MFR #AB-12
Your Price$191.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AB - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #02886736
MFR #AB-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.19/each(List $263.85)

Overview

Mfr description
AB-12T MALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    14 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    28081 lbs
  • Head Diameter
    1.7500 in
  • Head Width
    0.6875 in
  • Ball Diameter
    1.3125 in
  • Series
    AB
  • UPC_NO
    190029028373
  • Weight
    0.60 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text