Motion
24024 CCK30/C3W33

SKF
24024 CCK30/C3W33

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #02886775
MFR #24024 CCK30/C3W33
Price$2,435.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24024 CCK30/C3W33

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #02886775
MFR #24024 CCK30/C3W33

Mfr description
24024 CCK30/C3W33 BRG
  • Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,435.82/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    11.54 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C3
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571089713
  • Max Rpm
    3400 rpm
  • Maximum Speed
    3400 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    240
  • UPC_NO
    7316571089713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)