Motion
AFM30-F03
Modular Style Mist Separator - 0.3 μm Rating, 16 cfm Air Flow Capacity, 145 psi Max, 3/8 BSPP Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #02886802
MFR #AFM30-F03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Mist Separator - 0.3 μm Rating, 16 cfm Air Flow Capacity, 145 psi Max, 3/8 BSPP Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #02886802
MFR #AFM30-F03

Mfr description
AFM30-F03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Overall Height
    129 mm
  • Overall Length
    53 mm
  • Overall Width
    57 mm
  • Port Size
    3/8 BSPP
  • Weight
    0.64 lbs

Details

  • Additional Details
    Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    16 cfm
  • Maximum Operating Pressure
    145 psi
  • Oil Removal Capacity
    0.8 ppm
  • Proof Pressure
    218 psi
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)