Motion
EL-AFW700-E5
Mist Separator Element - 5 μm Rating
Mi Item #02886807
MFR #EL-AFW700-E5
Price$648.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - 5 μm Rating
Mi Item #02886807
MFR #EL-AFW700-E5

Mfr description
EL-AFW700-E5,5 MICRON ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.42/each

Specifications

Details

  • Additional Details
    FILTER ELMNT (5 MICRON)
  • Country of Origin
    US
  • Element Material
    Filter Element
  • Element Type
    Filter Element
  • Filter Rating
    5 μm
  • Filter Type
    Mist Separator
  • Micron Rating
    5 µm
  • Series
    AFW
  • Type
    Airline Equipment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)