Motion
SH20Q10LR56 TIGEAR-2 REDUCER

DODGE
SH20Q10LR56 TIGEAR-2 REDUCER

SH20Q10LR56 TIGEAR-2 REDUCER
MI ITEM #02886901
MFR #SH20Q10LR56 TIGEAR-2 REDUCER
Price$1,703.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH20Q10LR56 TIGEAR-2 REDUCER

SH20Q10LR56 TIGEAR-2 REDUCER
MI ITEM #02886901
MFR #SH20Q10LR56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,703.26/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.00 in
  • Nominal Ratio
    10 : 1
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    10:1
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 3.86 in

Details

  • Additional Details
    SH20Q10LR56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 2.01 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    3.130 hp
  • Output
    Solid
  • Output Bore Type
    Left,Right
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.25 horsepower
  • Torque Rating (in-lb)
    Output 725 inch pound (pound inch)
  • UPC_NO
    782475951529

Overview

Mfr description
SH20Q10LR56 TIGEAR REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought