Motion
SH20Q15LR56 TIGEAR-2 REDUCER

DODGE
SH20Q15LR56 TIGEAR-2 REDUCER

SH20Q15LR56 TIGEAR-2 REDUCER
MI ITEM #02886902
MFR #SH20Q15LR56 TIGEAR-2 REDUCER
Your Price$1,621.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH20Q15LR56 TIGEAR-2 REDUCER

SH20Q15LR56 TIGEAR-2 REDUCER
MI ITEM #02886902
MFR #SH20Q15LR56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,621.85/each(List $1,946.22)

Overview

Mfr description
SH20Q15LR56 TIGEAR REDUCER

Specifications

  • Additional Details
    SH20Q15LR56 TIGEAR-2 REDUCER
  • Center Distance
    2.00 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.300 hp
  • Horsepower Rating Normal Duty
    Output 1.46 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • UPC_NO
    782475951604
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 3.86 in
  • Torque Rating (in-lb)
    Output 790 inch pound (pound inch)
  • Thermal Horsepower Rating
    2.52 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text