Motion
2760
Cutting Shears Eagle Belting Accessories
Mi Item #02887178
MFR #2760
Price$78.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Shears Eagle Belting Accessories
Mi Item #02887178
MFR #2760

Mfr description
5700153 BELT CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.41/each

Specifications

Dimensions

  • Weight
    0.450 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8203.20.6060
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Cutting Shear
  • UPC_NO
    662345001892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)