Motion
T189W-904A2

TIMKEN
T189W-904A2

Tapered Roller Thrust Bearing - 1.8850 in Bore, 3.2660 in OD, 0.9063 in Width
Mi Item #02887192
MFR #T189W-904A2
Price$129.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T189W-904A2

Tapered Roller Thrust Bearing - 1.8850 in Bore, 3.2660 in OD, 0.9063 in Width
Mi Item #02887192
MFR #T189W-904A2

Mfr description
T189W904A2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.8850 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    3.2660 in
  • Overall Width  
    0.9063 in
  • Weight
    1.13 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTCS
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893939001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)