Motion
13502
High-Temp Anti-Seize & Thread Lubricant
MI ITEM #02887206
MFR #13502
List Price$132.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Temp Anti-Seize & Thread Lubricant
MI ITEM #02887206
MFR #13502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$132.78/each for your price

Overview

Mfr description
13502 NUCLEAR NIKAL NEVER-SEEZE
  • A premium compound that contains chemically-pure nickel flake in an ashless synthetic fluid thickened by a water-resistant, complex soap that offers superior protection against rust and corrosion
  • NIKAL NUCLEAR contains a high-carbon synthetic graphite, which has the additional benefit at elevated temperatures of providing lower torques upon disassembly.\n\nThe carefully selected solids package in NIKAL NUCLEAR produce a matrix of particles that settle in successive layers
  • This allows the solids to serve as a lubricant, cushion, and seal
  • This layering does not allow welding under pressure that leads to seizure and galling.\n\nNIKAL NUCLEAR contains no copper, lead, sulfur, halogens, or other ingredients that may poison reactor catalyst beds
  • It is formulated for use in Class 1, 2, and 3 non-wetted applications for auxiliary equipment in nuclear power plants.\n\nIdeal for pipe fittings.

Specifications

  • Type
    High Temperature
  • Container Size
    1/2 lb
  • Water Resistance
    Water Resistant
  • Certification
    Eco Certified
  • Composition
    Nickel, Non-Hazardous Blend
  • Color
    Gray
  • Temperature Range
    -65 to +2600 °F
  • Nuclear Grade
    Nuclear Grade
  • Regulations
    SARA Regulation 40 C.F.R. 372
  • Features & Benefits
    • A premium compound that contains chemically-pure nickel flake in an ashless synthetic fluid thickened by a water-resistant, complex soap that offers superior protection against rust and corrosion •NIKAL NUCLEAR contains a high-carbon synthetic graphite, which has the additional benefit at elevated temperatures of providing lower torques upon disassembly.\n\nThe carefully selected solids package in NIKAL NUCLEAR produce a matrix of particles that settle in successive layers •This allows the solids to serve as a lubricant, cushion, and seal •This layering does not allow welding under pressure that leads to seizure and galling.\n\nNIKAL NUCLEAR contains no copper, lead, sulfur, halogens, or other ingredients that may poison reactor catalyst beds •It is formulated for use in Class 1, 2, and 3 non-wetted applications for auxiliary equipment in nuclear power plants.\n\nIdeal for pipe fittings.
  • Container Capacity
    1/2 lb
  • Base Material
    Complex Soap / Synthetic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text