Motion
146457A
Airflex WCB2 Series Water Cooled Brakes
Mi Item #02887240
MFR #146457A
Price$116,775.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB2 Series Water Cooled Brakes
Mi Item #02887240
MFR #146457A

Mfr description
308WCB-2/146457A RSB WATER COOLED BRAKE
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116,775.55/each

Specifications

Dimensions

  • Size
    8 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Type
    WCB2
  • Maximum Speed
    3400 rpm
  • Number Of Discs
    3
  • Series
    WCB2 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)