Motion
AD402-04-2
AD402/600, Auto Drain Valve, Metric
Mi Item #02887252
MFR #AD402-04-2
Price$62.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AD402/600, Auto Drain Valve, Metric
Mi Item #02887252
MFR #AD402-04-2

Mfr description
AD402-04-2 AUTO DRAIN
  • Auto drain valve
  • Highly resistant to dust and corrosion
  • Operates reliably without human operator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.05/each

Specifications

Dimensions

  • Drain Port Size
    3/8 in
  • Overall Height
    184 mm
  • Overall Width
    3.2283 in
  • Port Size
    1/2 BSPT
  • Weight
    642 g

Details

  • Bowl Material
    Aluminum
  • Connection Style
    BSPT
  • Drain Port Thread Standard
    NPT
  • Fluid Comp
    Air
  • Intake Thread Standard
    NPT
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    +1 Mpa2
  • Min Operating Temperature
    41 °F
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    AD
  • Standards Met
    CSA, EN ISO, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)