Motion
EYHG2AUE20
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, Inline Threaded, Brass Body, Electrically Operated
MI ITEM #02887620
MFR #EYHG2AUE20
List Price$897.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, Inline Threaded, Brass Body, Electrically Operated
MI ITEM #02887620
MFR #EYHG2AUE20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$897.23/each for your price

Overview

Mfr description
EYHG2AUE20 3/8" AUTOMATED 3-WAY BRS BV
  • Forged Brass Body
  • Chrome Plated Brass Ball
  • 3-Way “L” Pattern Diverter Ball Valve
  • NPT Female Threaded Ends
  • RTFE Seats, Viton Stem Seals
  • ISO 5211 Direct Mounting

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    300 psi
  • Port Size
    3/8 NPT
  • Body Material
    Brass
  • Handle Style
    Electrically Operated
  • Voltage
    120 V ac
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 400 psi
  • Actuator Part Number
    DE153
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    Viton®
  • O Ring Material
    PTFE/Viton®
  • Handle Material
    w/out Handle
  • Ball Material
    Nickel Chrome Plated Brass
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    PTFE
  • Valve Body Material
    Brass
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    300 °F
  • Ambient Temperature Range
    -40 to 150 °F
  • Series
    EYHG
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • UPC_NO
    649848032677
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text