Motion
EYSA3AJE20H
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, 1/2 NPT Port, Stainless Steel Body, Electrically Operated
MI ITEM #02887629
MFR #EYSA3AJE20H
Your Price$1,494.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, 1/2 NPT Port, Stainless Steel Body, Electrically Operated
MI ITEM #02887629
MFR #EYSA3AJE20H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,494.60/each(List $1,595.90)

Overview

Mfr description
EYSA3AJE20H 1/2" 3-WAY SS ACTU8D BALL VA
  • The EYSA Series of DynaMatic electrically actuated stainless steel three-way valves offers and excellent option for automated diverter-type applications where corrosion-resistant stainless steel is required
  • The EYSA Series uses our DE and MA Series electric actuators
  • The EYSA Series valves are available with 115VAC, 220VAC, 24VAC, 24VDC, and 12VDC
  • All models are pre-sized for clean water, air, or light oil applications

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    300 psi
  • Port Size
    1/2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Electrically Operated
  • Number Of Ports
    3
  • Voltage
    24 V ac, 12 V dc, 24 V dc
  • Porting Style
    L-Port
  • Thread Type
    FNPT
  • Body Style
    3-Way
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Product Types
    Automated Ball Valve
  • Actuator Part Number
    DE153H
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    PEEK - Viton®/PTFE
  • O Ring Material
    PTFE/Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE
  • Valve Body Material
    316 Stainless Steel
  • Valve Size
    1/2 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Ambient Temperature Range
    -40 to 150 °F
  • Series
    EYSA
  • Overall Length
    3.14 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481809020
  • Weight
    5.98 lbs
  • Manufacturer Upc Number
    649848030482
  • UPC_NO
    649848030482
  • Manufacturer Product Page
  • Type
    Automated Ball Valve
  • Temperature Range
    -20 to 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text