Motion
JXC25469CA-90UA7

TIMKEN
JXC25469CA-90UA7

Tapered Roller Bearing Full Assembly - 49 mm Bore, 130 mm OD, 21.5 mm Cone Width, 65 mm Cup Width
Mi Item #02887832
MFR #JXC25469CA-90UA7
Price$510.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JXC25469CA-90UA7

Tapered Roller Bearing Full Assembly - 49 mm Bore, 130 mm OD, 21.5 mm Cone Width, 65 mm Cup Width
Mi Item #02887832
MFR #JXC25469CA-90UA7

Mfr description
JXC25469CA 9OUA7 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.76/each

Specifications

Dimensions

  • Bore Diameter  
    49 mm
  • Outside Diameter
    130 mm
  • Overall Width
    1.8898 in
  • Weight
    2.4 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    JXC25469CA 9OUA7 BRG
  • Manufacturer Upc Number
    053893097329
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893097329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)