Motion
WG-3
Mi Item #02887842
MFR #WG-3
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02887842
MFR #WG-3

Mfr description
WG-3 SET UP WEDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Overall Height
    1/4 in
  • Overall Length
    3 in
  • Overall Width
    1 in

Details

  • Type
    Wedge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)