Motion
1412C3

NTN
1412C3

Self-Aligning Ball Bearing - Straight, 60 mm ID, 150 mm OD, 42 mm Width, Open, C3
Mi Item #02888165
MFR #1412C3
Price$2,326.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1412C3

Self-Aligning Ball Bearing - Straight, 60 mm ID, 150 mm OD, 42 mm Width, Open, C3
Mi Item #02888165
MFR #1412C3

Mfr description
1412C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,326.33/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Class 0
  • Weight
    9.37 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Description
    1412C3 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    1412C3 Bearing with 60 mm straight bore, open closure, 150 mm OD, 42 mm width; ideal for heavy-duty industrial machinery.
  • Manufacturer Catalog Number
    1412C3
  • Manufacturer Upc Number
    4547359514841
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359514841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)