Motion
32938

SKF
32938

Tapered Roller Bearing Full Assembly - 190 mm Bore, 260 mm OD, 45 mm Cone Width, 34 mm Cup Width
Mi Item #02888257
MFR #32938
Price$3,135.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32938

Tapered Roller Bearing Full Assembly - 190 mm Bore, 260 mm OD, 45 mm Cone Width, 34 mm Cup Width
Mi Item #02888257
MFR #32938

Mfr description
32938 TAPERED ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,135.27/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter
    260 mm
  • Overall Width
    45 mm
  • Weight
    15.86 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2400 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Standards Met
    ISO 355
  • UPC_NO
    7316577120779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)