Motion
GSH40-2RSR-B

INA (SCHAEFFLER)
GSH40-2RSR-B

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 38 mm Width, Medium Duty, Concentric Collar Locking
Mi Item #02888357
MFR #GSH40-2RSR-B
Price$175.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GSH40-2RSR-B

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 38 mm Width, Medium Duty, Concentric Collar Locking
Mi Item #02888357
MFR #GSH40-2RSR-B

Mfr description
GSH40-XL-2RSR-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.90/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    38 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    38 mm
  • Weight
    1.32 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Concentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6600 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Seal Type
    Contact Seal
  • Series
    GSH..RRB
  • UPC_NO
    4012802823165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)