Motion
PWKRE90-2RS

INA (SCHAEFFLER)
PWKRE90-2RS

Crowned Cam Follower - 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 2-7/16 in Stud Length, Sealed
MI ITEM #02888383
MFR #PWKRE90-2RS
List Price$1,144.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWKRE90-2RS

Crowned Cam Follower - 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 2-7/16 in Stud Length, Sealed
MI ITEM #02888383
MFR #PWKRE90-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,144.33/each for your price

Overview

Mfr description
PWKRE90-2RS-XL

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    3-1/2 in
  • Head Type
    Hex Head
  • Thread Length
    1-1/4 in
  • Thread Size
    M30 x 1,5
  • Radial Dynamic Load Capacity
    17300 lbf
  • Radial Static Load Capacity
    20500 lbf
  • Torque
    331.858 ft-lbs
  • Max Rpm
    1800 rpm
  • Eccentricity
    1/16 in
  • Finish Coating
    Uncoated
  • UPC_NO
    4012802588477
  • Weight
    5.33 lbs
  • Overall Width
    3-7/8 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought