Motion
SFWC718V-100-B4-J

BOSTON GEAR
SFWC718V-100-B4-J

100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
MI ITEM #02888403
MFR #SFWC718V-100-B4-J
Your Price$3,871.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC718V-100-B4-J

100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
MI ITEM #02888403
MFR #SFWC718V-100-B4-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,871.43/each(List $4,839.29)

Overview

Mfr description
SFWC718V-100B4J REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text