Motion
3840S
3800 Series Multi-Vane Air Motor - 1.35 hp, Free Speed 190 rpm, 44.0 cfm
MI ITEM #02888504
MFR #3840S
Your Price$5,538.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3800 Series Multi-Vane Air Motor - 1.35 hp, Free Speed 190 rpm, 44.0 cfm
MI ITEM #02888504
MFR #3840S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,538.17/each(List $8,307.25)

Overview

Mfr description
3840S REVERSIBLE IN LINE AIR MOTOR
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
  • Four-way valve allows instant motor reversal with the turn of a valve
  • Running air motor expands air, allowing motors to operate in temperatures up to 150°F and some motors up to 300°F with special grease, lube and seals
  • Maximum horsepower in minimum size
  • Utilizes a wide range of speeds by using a simple valve on your input air supply line
  • Air cushioned startup cuts stress to your equipment
  • Six hole face mount standard

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    1.35 hp
  • Rotation
    Reversible
  • Air Consumption
    44.0 cfm
  • Free Speed
    190 rpm
  • Starting Torque
    86 in
  • Stall Torque
    115.0 in
  • Speed @ Max Torque
    95 rpm
  • Overall Length
    8.69 in
  • Overall Width
    3.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text