Motion
RDWBPST200EZ
Cam & Groove Coupler - 2 in EZ Boss-Lock Female Coupler x 2 in Butt Weld End, Straight
MI ITEM #02888507
MFR #RDWBPST200EZ
Your Price$238.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in EZ Boss-Lock Female Coupler x 2 in Butt Weld End, Straight
MI ITEM #02888507
MFR #RDWBPST200EZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$238.16/each(List $328.67)

Overview

Mfr description
RDWBPST200EZ WELD ADAPTER

Specifications

  • Body Material
    316 Stainless Steel
  • Fitting Shape
    Straight
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 1 Size
    2 in
  • End 2 Type
    Butt Weld End
  • End 2 Size
    2 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type DWBST Female Coupler x Butt Weld End
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text